- "King" Short Shank Suction Coupling
- Size 6"
- Aluminum
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
| Type | Male Half |
| Size Designation | 6 in |
| Thread Type | Straight Thread (SIPT) |
| Material | Aluminum |
| Weight | 3.39 LB |
| Type | Male Half |
| Size Designation | 6 in |
| Thread Type | Straight Thread (SIPT) |
| Material | Aluminum |
| Weight | 3.39 LB |