
- "King" Short Shank Suction Coupling
- Size 3"
- Aluminum
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
Thread Type | Straight Thread (SIPT) |
Size Designation | 3 in |
Material | Aluminum |
Type | Male Half |
Weight | 0.8 LB |

Thread Type | Straight Thread (SIPT) |
Size Designation | 3 in |
Material | Aluminum |
Type | Male Half |
Weight | 0.8 LB |