- "King" Short Shank Suction Coupling
- Size 1 1/2"
- Aluminum
- Straight Thread (SIPT)
- Male Half
applications
- For suction or discharge of water
| Material | Aluminum |
| Thread Type | Straight Thread (SIPT) |
| Size Designation | 1 1/2 in |
| Type | Male Half |
| Weight | 0.21 LB |
| Material | Aluminum |
| Thread Type | Straight Thread (SIPT) |
| Size Designation | 1 1/2 in |
| Type | Male Half |
| Weight | 0.21 LB |