- Adapter
- M27 x 2.0 Male Thread Size
- 3/4-14 Female Thread Size
- Zinc Plated Steel
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Male Thread Size | M27 x 2.0 |
| Finish | Zinc Plated |
| Fitting Description | Metric Thread Adapter |
| Material | Steel |
| End Types | NPTF & Metric |
| Female Thread Size | 3/4-14 |
| Weight | 0.44 LB |

