Dixon Valve & Coupling
M7400-8-16
Metric Fittings Metric Thread Male 37º Flare x Male Metric Parallel
Item #102428559
- Male 37º Flare x Male Metric Parallel Thread
- 3/4 x 16 mm Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| Tube O.D. 2 | 16 mm |
| Fitting Description | Male 37º Flare x Male Metric Parallel Thread |
| Tube O.D. 1 | 3/4 in |
| End Types | Metric Thread Adapter |
| Fitting Angle | Straight |
| End Type | Metric Thread Adapter |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Weight | 0.14 LB |
