Dixon Valve & Coupling
M7400-16-33
Metric Fittings Metric Thread Male 37º Flare x Male Metric Parallel
Item #102411609
- Male 37º Flare x Male Metric Parallel Thread
- 1.3125 x 33 mm Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Angle | Straight |
| End Types | Metric Thread Adapter |
| Tube O.D. 1 | 1 5/16 in |
| No. of Ends | 2 |
| Fitting Description | Male 37º Flare x Male Metric Parallel Thread |
| End Type | Metric Thread Adapter |
| Tube O.D. 2 | 33 mm |
| Fitting Type | Adapter |
| Finish | Zinc Plated |
| Weight | 0.548 LB |
