Dixon Valve & Coupling
M7400-12-27
Metric Fittings Metric Thread Male 37º Flare x Male Metric Parallel
Item #102387578
- Male 37º Flare x Male Metric Parallel Thread
- 1.0625 x 27 mm Tube O.D.
- Steel
- Zinc Plated
| Fitting Type | Adapter |
| Fitting Description | Male 37º Flare x Male Metric Parallel Thread |
| Fitting Angle | Straight |
| End Type | Metric Thread Adapter |
| No. of Ends | 2 |
| End Types | Metric Thread Adapter |
| Material | Steel |
| Tube O.D. 2 | 27 mm |
| Finish | Zinc Plated |
| Tube O.D. 1 | 1 1/16 in |
| Weight | 0.36 LB |
