- Synthetic Single Jacket Mill Hose
- 3" Hose ID
- 25' Long
- 112 psi Working Pressure
- White Polyester
applications
- Ideal for open end discharge applications.
| Hose Length | 25 ft |
| Hose I.D. | 3 in |
| Color | White |
| Pressure | 112 psi |
| Package Type | Reel |
| Material | Polyester |
| Hose Application | Jacket Mill Hose |
| Weight | 11.18 LB |

