- Synthetic Single Jacket Mill Hose
- 2 1/2" Hose ID
- 50' Long
- 112 psi Working Pressure
- White Polyester
applications
- Ideal for open end discharge applications.
| Hose I.D. | 2 1/2 in |
| Material | Polyester |
| Hose Application | Jacket Mill Hose |
| Hose Length | 50 ft |
| Pressure | 112 psi |
| Color | White |
| Package Type | Reel |
| Weight | 17.6 LB |

