- Synthetic Single Jacket Mill Hose
- 250 PSI
- White Synthetic Hose
- 1 1/2" Hose Size
- 100' Length
applications
- Used in open end discharge applications only.
| Cover Material | Polyester |
| Hose Application | Water |
| Pressure | 250 psi |
| Material | Aluminum |
| Hose Length | 100 ft |
| Color | White |
| Weight | 21.1 LB |

