- Synthetic Single Jacket Mill Hose
- 1" Hose ID
- 100' Long
- 112 psi Working Pressure
- White Polyester
applications
- Ideal for open end discharge applications.
| Pressure | 112 psi |
| Hose Application | Jacket Mill Hose |
| Hose I.D. | 1 in |
| Package Type | Reel |
| Material | Polyester |
| Hose Length | 100 ft |
| Color | White |
| Weight | 15.4 LB |

