- LSS Style Worm Gear Clamp
- 2 to 5 Hose O.D. Range
- 1/2 in Band Width
- 301 Stainless Steel Band Material
| Style | LSS Style |
| Torque | 30 in lb |
| Hose O.D. Range | 2 to 5 |
| Band Width | 0.5 in |
| Bolt/Screw Material | Stainless Steel 410 |
| Screw Material | Stainless 410 Series |
| Housing Material | 310 Stainless Steel |
| Bolt/Screw Type | Slotted Hex Head |
| Band Material | 301 Stainless Steel |
| Bolt/Screw Size | 5/16 in |
| Weight | 0.09 LB |

