- LS Style Worm Gear Clamp
- 1 32/64 to 14 Hose O.D. Range
- 1/2 in Band Width
- 301 Stainless Steel Band Material
| Torque | 30 in lb |
| Style | LS Style |
| Screw Material | Hardened Carbon Steel |
| Bolt/Screw Size | 5/16 in |
| Housing Material | Stainless 300 Series |
| Bolt/Screw Material | Carbon Steel |
| Band Width | 0.5 in |
| Band Material | 301 Stainless Steel |
| Bolt/Screw Type | Slotted Hex Head |
| Hose O.D. Range | 1 32/64 to 14 |
| Weight | 0.077 LB |

