- LS Series Quick Release Clamp
- 301 Stainless Steel
- 2 1/16 in [Min], 12 5/16 in [Max] Hose OD
| Locking Type | Worm Drive Buckle-Grooved Band w/Quick Release |
| Material | 301 Stainless Steel |
| Torque [Max] | 30 in lb |
| Bolt/Screw Material | Carbon Steel |
| Band Material | 301 Stainless Steel |
| Type | Band & Worm Drive Buckle |
| Hose O.D. Range | 2 1/16 to 12 5/16 |
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Screw Material | Hardened Carbon Steel |
| Weight | 0.13 LB |

