- Female Swivel Adapter
- Female/Hose Connection
- 4 in NST (NH) Female Thread
- 4 in Hose Size
| Accessory Type | Female Swivel Adapter |
| Material | Aluminum |
| Size | 4 in |
| Connection Type | Female/Hose |
| Female Thread Size | 4 in NST (NH) |
| Body Material | Aluminum |
| Weight | 2.51 LB |

