
- 6" ID x 3/4" Wide x 0.030" Thick
- Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Can be used center punched or rolled over
Thickness | 0.03 in |
Material | Stainless Steel |
Inside Dia. | 6 in |
Weight | 0.3 LB |
