
- 3 1/2" ID x 3/4" Wide x 0.030" Thick
- Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
Thickness | 0.03 in |
Inside Dia. | 3.5 in |
Material | Stainless Steel |
Weight | 0.205 LB |
