
- 2 3/4" ID x 3/4" Wide x 0.030" Thick
- Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Can be used center punched or rolled over
Inside Dia. | 2.75 in |
Thickness | 0.03 in |
Material | Stainless Steel |
Weight | 0.165 LB |
