
- 2 1/2" ID x 3/4" Wide x 0.030" Thick
- Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Can be used center punched or rolled over
Material | Stainless Steel |
Thickness | 0.03 in |
Inside Dia. | 2.5 in |
Weight | 0.36 LB |
