- Gasket
- 6" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
| Material | Rubber (Styrene Butadiene) |
| Used With | NPSM Couplings |
| Type | Gasket |
| Dia. | 6 in |
| Weight | 0.09 LB |
| Material | Rubber (Styrene Butadiene) |
| Used With | NPSM Couplings |
| Type | Gasket |
| Dia. | 6 in |
| Weight | 0.09 LB |