
- Gasket
- 5" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
Dia. | 5 in |
Used With | NPSM Couplings |
Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Weight | 0.055 LB |

Dia. | 5 in |
Used With | NPSM Couplings |
Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Weight | 0.055 LB |