
- Gasket
- 3/4" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
Dia. | 0.75 in |
Used With | NPSM Couplings |
Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Weight | 0.003 LB |

Dia. | 0.75 in |
Used With | NPSM Couplings |
Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Weight | 0.003 LB |