
- Gasket
- 2 1/2" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
Type | Gasket |
Dia. | 2.5 in |
Material | Rubber (Styrene Butadiene) |
Used With | NPSM Couplings |
Weight | 0.02 LB |

Type | Gasket |
Dia. | 2.5 in |
Material | Rubber (Styrene Butadiene) |
Used With | NPSM Couplings |
Weight | 0.02 LB |