- Gasket
- 2 1/2" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
| Type | Gasket |
| Used With | NPSM Couplings |
| Dia. | 2.5 in |
| Material | Rubber (Styrene Butadiene) |
| Weight | 0.023 LB |
| Type | Gasket |
| Used With | NPSM Couplings |
| Dia. | 2.5 in |
| Material | Rubber (Styrene Butadiene) |
| Weight | 0.023 LB |