- Gasket
- 1 1/2" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
| Material | Rubber (Styrene Butadiene) |
| Dia. | 1.5 in |
| Type | Gasket |
| Used With | NPSM Couplings |
| Weight | 0.01 LB |
| Material | Rubber (Styrene Butadiene) |
| Dia. | 1.5 in |
| Type | Gasket |
| Used With | NPSM Couplings |
| Weight | 0.01 LB |