
- Gasket
- 1 1/4" Diameter
- Rubber (Styrene Butadiene)
- Used With
- NPSM Couplings
Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Used With | NPSM Couplings |
Dia. | 1.25 in |
Weight | 0.01 LB |

Type | Gasket |
Material | Rubber (Styrene Butadiene) |
Used With | NPSM Couplings |
Dia. | 1.25 in |
Weight | 0.01 LB |