
- Round Nipple
- 1" Hose Size
- 3/4" (NPT) Thread Size
- Steel
Size Designation | 1 in |
Connection Type | NPT |
Male Thread | 3/4 in (NPT) |
Type | Round Nipple |
Manufacturer Name | Dixon Valve |
Material | Steel |
Weight | 0.27 LB |

Size Designation | 1 in |
Connection Type | NPT |
Male Thread | 3/4 in (NPT) |
Type | Round Nipple |
Manufacturer Name | Dixon Valve |
Material | Steel |
Weight | 0.27 LB |