- Round Nipple
- 3/4" Hose Size
- 1/2" (NPT) Thread Size
- Steel
| Type | Round Nipple |
| Male Thread | 1/2 in NPT |
| Manufacturer Name | Dixon Valve |
| Size Designation | 3/4 in |
| Material | Steel |
| Connection Type | NPT |
| Weight | 0.2 LB |
| Type | Round Nipple |
| Male Thread | 1/2 in NPT |
| Manufacturer Name | Dixon Valve |
| Size Designation | 3/4 in |
| Material | Steel |
| Connection Type | NPT |
| Weight | 0.2 LB |