- Round Nipple
- 5/8" Hose Size
- 1/2" (NPT) Thread Size
- Steel
| Material | Steel |
| Connection Type | NPT |
| Male Thread | 1/2 in NPT |
| Manufacturer Name | Dixon Valve |
| Size Designation | 5/8 in |
| Type | Round Nipple |
| Weight | 0.25 LB |
| Material | Steel |
| Connection Type | NPT |
| Male Thread | 1/2 in NPT |
| Manufacturer Name | Dixon Valve |
| Size Designation | 5/8 in |
| Type | Round Nipple |
| Weight | 0.25 LB |