- Round Nipple
- 1/2" Hose Size
- 3/8" (NPT) Thread Size
- Steel
| Male Thread | 3/8 in NPT |
| Connection Type | NPT |
| Type | Round Nipple |
| Material | Steel |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1/2 in |
| Weight | 0.145 LB |
| Male Thread | 3/8 in NPT |
| Connection Type | NPT |
| Type | Round Nipple |
| Material | Steel |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1/2 in |
| Weight | 0.145 LB |