- Round Nipple
- 2" Hose Size
- 1 1/2" (NPT) Thread Size
- Steel
| Material | Steel |
| Connection Type | NPT |
| Type | Round Nipple |
| Manufacturer Name | Dixon Valve |
| Size Designation | 2 in |
| Male Thread | 1 1/2 in (NPT) |
| Weight | 1.72 LB |
| Material | Steel |
| Connection Type | NPT |
| Type | Round Nipple |
| Manufacturer Name | Dixon Valve |
| Size Designation | 2 in |
| Male Thread | 1 1/2 in (NPT) |
| Weight | 1.72 LB |