- King Steel Nipple
- Steel
- Male/Male
| Body Material | Steel |
| Male Barb/Hose | 1 1/2 in |
| Connection Type | Male/Male |
| Male Thread | 1 1/4 in (NPT) |
| Type | Adapter |
| Weight | 0.95 LB |
| Body Material | Steel |
| Male Barb/Hose | 1 1/2 in |
| Connection Type | Male/Male |
| Male Thread | 1 1/4 in (NPT) |
| Type | Adapter |
| Weight | 0.95 LB |