- Garden Hose
- 5/8" Hose ID
- 75' Long
- Green Premium Hybrid Polymer
| Hose Application | Garden Hose |
| Material | Premium Hybrid Polymer |
| Color | Green |
| Hose I.D. | 5/8 in |
| Hose Length | 75 ft |
| Weight | 11.5 LB |
| Hose Application | Garden Hose |
| Material | Premium Hybrid Polymer |
| Color | Green |
| Hose I.D. | 5/8 in |
| Hose Length | 75 ft |
| Weight | 11.5 LB |