- Garden Hose
- 5/8" Hose ID
- 50' Long
- Green Premium Hybrid Polymer
| Hose I.D. | 5/8 in |
| Color | Green |
| Hose Application | Garden Hose |
| Hose Length | 50 ft |
| Material | Premium Hybrid Polymer |
| Weight | 7.5 LB |
| Hose I.D. | 5/8 in |
| Color | Green |
| Hose Application | Garden Hose |
| Hose Length | 50 ft |
| Material | Premium Hybrid Polymer |
| Weight | 7.5 LB |