- Hex Nipple
- 1" Hose Size
- 1" (NPT) Thread Size
- Steel
| Manufacturer Name | Dixon Valve |
| Type | Hex Nipple |
| Size Designation | 1 in |
| Male Thread | 1 in (NPT) |
| Material | Steel |
| Connection Type | NPT |
| Weight | 0.6 LB |
| Manufacturer Name | Dixon Valve |
| Type | Hex Nipple |
| Size Designation | 1 in |
| Male Thread | 1 in (NPT) |
| Material | Steel |
| Connection Type | NPT |
| Weight | 0.6 LB |