- King Steel Nipple
- Plated Steel
- Male/Male
| Connection Type | Male/Male |
| Male Thread | 3/4 in (NPT) |
| Type | Adapter |
| Male Barb/Hose | 1 in |
| Body Material | Plated Steel |
| Weight | 0.45 LB |
| Connection Type | Male/Male |
| Male Thread | 3/4 in (NPT) |
| Type | Adapter |
| Male Barb/Hose | 1 in |
| Body Material | Plated Steel |
| Weight | 0.45 LB |