
- Hex Nipple
- 3/4" Hose Size
- 3/4" (NPT) Thread Size
- Steel
Size Designation | 3/4 in |
Manufacturer Name | Dixon Valve |
Connection Type | NPT |
Material | Steel |
Male Thread | 3/4 in (NPT) |
Type | Hex Nipple |
Weight | 0.29 LB |

Size Designation | 3/4 in |
Manufacturer Name | Dixon Valve |
Connection Type | NPT |
Material | Steel |
Male Thread | 3/4 in (NPT) |
Type | Hex Nipple |
Weight | 0.29 LB |