- Hex Nipple
- 1/2" Hose Size
- 3/4" (NPT) Thread Size
- Steel
| Material | Steel |
| Type | Hex Nipple |
| Size Designation | 1/2 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/4 in (NPT) |
| Connection Type | NPT |
| Weight | 0.32 LB |
| Material | Steel |
| Type | Hex Nipple |
| Size Designation | 1/2 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/4 in (NPT) |
| Connection Type | NPT |
| Weight | 0.32 LB |