- Hex Nipple
- 1/2" Hose Size
- 1/4" (NPT) Thread Size
- Steel
| Size Designation | 1/2 in |
| Material | Steel |
| Male Thread | 1/4 in (NPT) |
| Type | Hex Nipple |
| Manufacturer Name | Dixon Valve |
| Connection Type | NPT |
| Weight | 0.185 LB |
| Size Designation | 1/2 in |
| Material | Steel |
| Male Thread | 1/4 in (NPT) |
| Type | Hex Nipple |
| Manufacturer Name | Dixon Valve |
| Connection Type | NPT |
| Weight | 0.185 LB |