- King Steel Nipple
- Plated Steel
- Male/Male
| Body Material | Plated Steel |
| Male Thread | 1/4 in (NPT) |
| Connection Type | Male/Male |
| Male Barb/Hose | 1/2 in |
| Type | Adapter |
| Weight | 0.15 LB |
| Body Material | Plated Steel |
| Male Thread | 1/4 in (NPT) |
| Connection Type | Male/Male |
| Male Barb/Hose | 1/2 in |
| Type | Adapter |
| Weight | 0.15 LB |