- Hex Nipple
- 3/8" Hose Size
- 3/8" (NPT) Thread Size
- Steel
| Size Designation | 3/8 in |
| Type | Hex Nipple |
| Connection Type | NPT |
| Manufacturer Name | Dixon Valve |
| Material | Steel |
| Male Thread | 3/8 in NPT |
| Weight | 0.11 LB |
| Size Designation | 3/8 in |
| Type | Hex Nipple |
| Connection Type | NPT |
| Manufacturer Name | Dixon Valve |
| Material | Steel |
| Male Thread | 3/8 in NPT |
| Weight | 0.11 LB |