- King Hex Nipple
- 3/8" Male NPT
- 3/8" Male Hose Barb
| Manufacturer Name | Dixon Valve |
| Type | Hex |
| Connection Type | Male/Hose Barb |
| Material | Plated Steel |
| Size Designation | 3/8 x 3/8 |
| Male Thread | 3/8 in NPT |
| Male Barb/Hose | 3/8 in |
| NPT Thread | 3/8 in |
| Weight | 0.1 LB |
| Manufacturer Name | Dixon Valve |
| Type | Hex |
| Connection Type | Male/Hose Barb |
| Material | Plated Steel |
| Size Designation | 3/8 x 3/8 |
| Male Thread | 3/8 in NPT |
| Male Barb/Hose | 3/8 in |
| NPT Thread | 3/8 in |
| Weight | 0.1 LB |