- King Hex Nipple
- 1/4" Male NPT
- 1/4" Male Hose Barb
| Manufacturer Name | Dixon Valve |
| Male Barb/Hose | 1/4 in |
| Type | Hex |
| Size Designation | 1/4 x 1/4 |
| NPT Thread | 1/4 in |
| Male Thread | 1/4 in (NPT) |
| Material | Plated Steel |
| Connection Type | Male/Hose Barb |
| Weight | 0.08 LB |
| Manufacturer Name | Dixon Valve |
| Male Barb/Hose | 1/4 in |
| Type | Hex |
| Size Designation | 1/4 x 1/4 |
| NPT Thread | 1/4 in |
| Male Thread | 1/4 in (NPT) |
| Material | Plated Steel |
| Connection Type | Male/Hose Barb |
| Weight | 0.08 LB |