- Tubing
- 1/4" Tube O.D.
- 100' Long
- Black Nylon
- 150 psi Working Pressure
| Temperature Range [Max] | 200 °F |
| Color | Black |
| Length | 100 ft |
| Tube OD | 1/4 in |
| Operating Pressure | 150 psi |
| Inch/Metric | Inch |
| Material | Nylon |
| Temperature Range [Min] | -40 °F |
| Weight | 1.25 LB |
| Temperature Range [Max] | 200 °F |
| Color | Black |
| Length | 100 ft |
| Tube OD | 1/4 in |
| Operating Pressure | 150 psi |
| Inch/Metric | Inch |
| Material | Nylon |
| Temperature Range [Min] | -40 °F |
| Weight | 1.25 LB |