Skip to content Skip to navigation menu
Boss-Lock Cam & Groove Type H Dust Cap

IH400

Boss-Lock Cam & Groove Type H Dust Cap
Item #103546537
  • Iron Type H Dust Cap
  • Size 4"
Boss-Lock Cam & Groove Type H Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Iron Type H Dust Cap
  • Size 4"
Material Iron
Seal Material Buna-N
Size Designation 4 in
Type Type H Dust Cap
Weight 5.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison