- Malleable Iron - Plated Female Coupler X Female NPT
- Size 2 1/2"
- Boss-Lock Type
| Material | Malleable Iron – Plated |
| End Type | Female NPT |
| Size Designation | 2 1/2 in |
| Type | Boss-Lock |
| Fitting Description | Straight |
| Weight | 5.0 LB |
| Material | Malleable Iron – Plated |
| End Type | Female NPT |
| Size Designation | 2 1/2 in |
| Type | Boss-Lock |
| Fitting Description | Straight |
| Weight | 5.0 LB |