- Iron Female Coupler x Female NPT
- Size 3/4"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3/4 in |
| Coupling Type | Type D Coupler |
| Type | Boss-Lock Type D Coupler |
| Operating Pressure [Max] | 250 psi |
| End Type | Female NPT |
| Connection Type | Female Coupler x Female NPT |
| Material | Iron |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Weight | 0.71 LB |

