- Tubing
- 2" Tube O.D.
- 50' Long
- Clear PVC
- 15 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Tube I.D. | 1 1/2 in |
| Tube OD | 2 in |
| Length | 50 ft |
| Temperature Range [Max] | 149 °F |
| Material | PVC |
| Color | Clear |
| Operating Pressure | 15 psi |
| Inch/Metric | Inch |
| Temperature Range [Min] | 14 °F |
| Weight | 40.1 LB |

