- Tubing
- 1" Tube O.D.
- 100' Long
- Clear PVC
- 35 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Color | Clear |
| Inch/Metric | Inch |
| Tube OD | 1 in |
| Operating Pressure | 35 psi |
| Length | 100 ft |
| Tube I.D. | 3/4 in |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 149 °F |
| Material | PVC |
| Weight | 17.75 LB |

