- Tubing
- 3/8" Tube O.D.
- 100' Long
- Clear PVC
- 50 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Inch/Metric | Inch |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 149 °F |
| Length | 100 ft |
| Operating Pressure | 50 psi |
| Color | Clear |
| Tube OD | 3/8 in |
| Tube I.D. | 1/4 in |
| Material | PVC |
| Weight | 3.19 LB |

